Pass and Seymour (Legrand) 22200 Retrofit Fan Brace and Box, Box Depth 2-1/2 in., 16-24 in. Span | Graybar Store
Pass and Seymour (Legrand) - Retrofit Fan Brace and Box, Box Depth 2-1/2 in., 16-24 in. Span - 22200
+ / - Hover over image to Zoom
Other Views

    Retrofit Fan Brace and Box, Box Depth 2-1/2 in., 16-24 in. Span

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 22200
    SKU: 89034695
    $34.03
    Checking Pricing
         
    Accommodates:Standard Electrical Boxes
    Depth:2-1/2 in.
    Packaging:12 per Pack
    Capacity (Cubic Inch):25.0 cu. in.
    Use With:Single #10 Support for 16 to 24 in Spans; Standard Octagon Electrical Boxes (33303)
    Product Includes:Top Knockouts
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 22200
    • Accommodates Standard Electrical Boxes
    • Capacity (Cubic Inch) 25.0 cu. in.
    • Depth 2-1/2 in.
    • Product Includes Top Knockouts
    • Material Steel
    • Packaging 12 per Pack
    • Use With Single #10 Support for 16 to 24 in Spans; Standard Octagon Electrical Boxes (33303)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® Retrofit Fan Brace, Packaging: 12 per Pack, Steel