Pass and Seymour (Legrand) 33300 Retrofit Fan Brace, 16-24 in. Span, Use with Drop-Forged Steel Standard Octagon Electrical Boxes | Graybar Store
Pass and Seymour (Legrand) - Retrofit Fan Brace, 16-24 in. Span, Use with Drop-Forged Steel Standard Octagon Electrical Boxes - 33300
+ / - Hover over image to Zoom
Other Views

    Retrofit Fan Brace, 16-24 in. Span, Use with Drop-Forged Steel Standard Octagon Electrical Boxes

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 33300
    SKU: 89034692
    $27.21
    Checking Pricing
         
    Accommodates:Standard Electrical Boxes
    Packaging:12 per Pack
    Use With:Standard Octagon Electrical Boxes (33303), Single #10 Support for 16 to 24 in Spans
    Product Includes:Top Knockouts
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 33300
    • Accommodates Standard Electrical Boxes
    • Product Includes Top Knockouts
    • Material Steel
    • Packaging 12 per Pack
    • Use With Standard Octagon Electrical Boxes (33303), Single #10 Support for 16 to 24 in Spans
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® Retrofit Fan Brace, Steel, 12 Per Pack