Engineered Products 14050 Retrofit Conversion Kits, T8, 8 ft. Fixture, 4-Lamp | Graybar Store
Engineered Products - Retrofit Conversion Kits, T8, 8 ft. Fixture, 4-Lamp - 14050
+ / - Hover over image to Zoom
Other Views

    Retrofit Conversion Kits, T8, 8 ft. Fixture, 4-Lamp

    Manufacturer: Engineered Products
    Manufacturer #: 14050
    SKU: 25437595
    $17.30
    Checking Pricing
         
    No. of Lamps:4
    Fixture Size (feet):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 14050
    • Fixture Size (feet) 8
    • Lamp Type T8
    • No. of Lamps 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    T8 Retrofit conversion kit converts 8 ft, 4-lamp strip light fixtures into energy efficient T8 light fixtures. Each kit includes T8 bi-pin lamp sockets, T8 retrofit bracket socket plates and self-tapping screws.