Panduit CGR630UB Grounding Kit, Cabinet, Retrofit, Cage Nail | Graybar Store
Panduit - Grounding Kit, Cabinet, Retrofit, Cage Nail - CGR630UB
+ / - Hover over image to Zoom
Other Views

    Grounding Kit, Cabinet, Retrofit, Cage Nail

    Manufacturer: Panduit
    Manufacturer #: CGR630UB
    SKU: 25097462
    $349.93
    Checking Pricing
         
    Screw Size:#12-24
    Depth (Inches):30 in.
    Use With:19 in Cabinets that meet EIA-310-D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CGR630UB
    • Application Grounding
    • Type Retrofit
    • Depth (Inches) 30 in.
    Product Overview:
    Retrofit Cabinet Grounding Kit