Lithonia Lighting 2RT8RT 232 BILP Retrofit 2X4 Volumetric T8, 2 Lamp, 32WT8 | Graybar Store
Lithonia Lighting - Retrofit 2X4 Volumetric T8, 2 Lamp, 32WT8 - 2RT8RT 232 BILP
+ / - Hover over image to Zoom
Other Views

    Retrofit 2X4 Volumetric T8, 2 Lamp, 32WT8

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2RT8RT 232 BILP
    SKU: 25389757
    $88.31
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:2
    Fixture Size (feet):2x4
    No. of Ballasts:1
    Use With:T8
    Additional Options:High Efficiency 0.78 Ballast Factor, Low
    Ballast Type:Electronic Ballast, Instant Start
    Additional Features:Relight Assembly
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2RT8RT 232 BILP
    • Additional Options High Efficiency 0.78 Ballast Factor, Low
    • Additional Features Relight Assembly
    • Ballast Type Electronic Ballast, Instant Start
    • Brand Lithonia
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2
    • Voltage 120-277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    T8 Volumetric relight assembly, 2LP, T8 electronic ballast, 2-lamp, 32W T8, T8 high-performance ballast, low ballast factor (.78), instant start.