Greenlee 311 Retractable Saw | Graybar Store
Greenlee - Retractable Saw - 311
+ / - Hover over image to Zoom
Other Views

    Retractable Saw

    Manufacturer: Greenlee
    Manufacturer #: 311
    SKU: 25051412
    $18.98
    Checking Pricing
         
    Blade Length (Inches):6
    Capacity:Drywall, Ceiling Tile, Wood, Conduit, Metal, PVC, Plastics
    Height (Inches):1-3/4 in.
    Overall Length (Inches):8-3/8
    Width (Inches):1-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 311
    • Blade Length (Inches) 6
    • Capacity Drywall, Ceiling Tile, Wood, Conduit, Metal, PVC, Plastics
    • Height (Inches) 1-3/4 in.
    • Overall Length (Inches) 8-3/8
    • Width (Inches) 1-1/8 in.
    • For Use With Jab Blade: Drywall, Ceiling Tile, Wood, Bimetal Blade: Conduit, Metal, PVC, Plastics
    • SKU Spec Sheet
      311 Specification Sheet
      311 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Saw, Adjustable, 8.4 Inch Blade Length, 1.1 Inch Blade Width, Bi-Metal Blade Material, Greenlee Brand, Weight 157.9 Gram, Cut Material Conduit, Metal, PVC, Plastic