Edwards Signaling 730 Retangular Combination Dixie Buzabel with Grounded Frame, 6-8 Volt AC/3-6 Volt DC | Graybar Store
Edwards Signaling - Retangular Combination Dixie Buzabel with Grounded Frame, 6-8 Volt AC/3-6 Volt DC - 730
+ / - Hover over image to Zoom
Other Views

    Retangular Combination Dixie Buzabel with Grounded Frame, 6-8 Volt AC/3-6 Volt DC

    Manufacturer: Edwards Signaling
    Manufacturer #: 730
    SKU: 88086159
    $23.95
    Checking Pricing
         
    Voltage Rating:6-8 Volt AC/3-6 Volt DC
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 730
    • Material Finish Aluminum
    • Voltage Rating 6-8 Volt AC/3-6 Volt DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Satin aluminum combination bell with grounded frame, 3-6V DC/ 6-8V AC.