Federal Signal 52-024-1 Resonating Horn | Graybar Store
Federal Signal - Resonating Horn - 52-024-1
+ / - Hover over image to Zoom
Other Views

    Resonating Horn

    Manufacturer: Federal Signal
    Manufacturer #: 52-024-1
    SKU: 93160457
    $885.21
    Checking Pricing
         
    Additional Features:NEMA Type 4X Rated Enclosure; Surface Mount with Flanges; Withstands Extreme Outdoor Conditions
    Temp. Rating:-40 to 185 °F
    Dimensions:7.5 W x 21.5 D x 8.5 H in
    Amps:4 A
    Voltage (Volts):24
    Volume:114 at 10 ft dB; 124 at 1 m dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 52-024-1
    • Dimensions 7.5 W x 21.5 D x 8.5 H in
    • Voltage (Volts) 24
    • Additional Features NEMA Type 4X Rated Enclosure; Surface Mount with Flanges; Withstands Extreme Outdoor Conditions
    • Amps 4 A
    • Temp. Rating -40 to 185 °F
    • Volume 114 at 10 ft dB; 124 at 1 m dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Resonating Horn, Voltage (Volts): 24 V DC, Dimensions: 7.5 W x 21.5 D x 8.5 H in, Volume: 114 at 10 ft dB; 124 at 1 m dB, Temp. Rating: -40 to 185 °F