Federal Signal 56-024-1 Resonating Horn | Graybar Store
Federal Signal - Resonating Horn - 56-024-1
+ / - Hover over image to Zoom
Other Views

    Resonating Horn

    Manufacturer: Federal Signal
    Manufacturer #: 56-024-1
    SKU: 88095749
    $1,005.14
    Checking Pricing
         
    Additional Features:FM Approved; Indoor/Outdoor Use; Resonated Column of Air Generates Sound
    Temp. Rating:-30 to 15 °F
    Dimensions:8 W x 9.75 D x 8 H in
    Amps:3 A
    Voltage (Volts):24
    Volume:106 at 10 ft dB; 116 at 1 m dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 56-024-1
    • Dimensions 8 W x 9.75 D x 8 H in
    • Voltage (Volts) 24
    • Additional Features FM Approved; Indoor/Outdoor Use; Resonated Column of Air Generates Sound
    • Amps 3 A
    • Temp. Rating -30 to 15 °F
    • Volume 106 at 10 ft dB; 116 at 1 m dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Resonating Horn, Voltage (Volts): 24 V DC, Dimensions: 8 W x 9.75 D x 8 H in, Volume: 106 at 10 ft dB; 116 at 1 m dB, Temp. Rating: -30 to 15 °F