Square D (Schneider Electric) 9001SKR11U Resistant Multifunction Operator | Graybar Store
Square D (Schneider Electric) - Resistant Multifunction Operator - 9001SKR11U
+ / - Hover over image to Zoom
Other Views

    Resistant Multifunction Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR11U
    SKU: 88248427
    $129.89
    Checking Pricing
         
    No. of Positions:2
    Shape of Head:Octagonal
    Color:Black; Blue; Green; Orange; Red; White; Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR11U
    • Color Black; Blue; Green; Orange; Red; White; Yellow
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • No. of Positions 2
    • Shape of Head Octagonal
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Resistant Multifunction Operator, Black; Blue; Green; Orange; Red; White; Yellow, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R; 4X, Octagonal, No. of Positions: 2
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings