3M T/Y+JUG Residential Wire Connector | Graybar Store
3M - Residential Wire Connector - T/Y+JUG
+ / - Hover over image to Zoom
Other Views

    Residential Wire Connector

    Manufacturer: 3M
    Manufacturer #: T/Y+JUG
    SKU: 25010429
    $39.83
    Checking Pricing
         
    Wire Size:22 to 12 AWG
    Color:Tan and Yellow
    Packaging:Jug of 500
    Material:Polypropylene/Thermoplastic Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # T/Y+JUG
    • Color Tan and Yellow
    • Wire Size 22 to 12 AWG
    • Material Polypropylene/Thermoplastic Elastomer
    Product Overview:
    Tan/yellow residential wire connector for 22 to 12 AWG in a jug.