3M T/R+POUCH Residential Wire Connector | Graybar Store
3M - Residential Wire Connector - T/R+POUCH
+ / - Hover over image to Zoom
Other Views

    Residential Wire Connector

    Manufacturer: 3M
    Manufacturer #: T/R+POUCH
    SKU: 22071840
    $15.28
    Checking Pricing
         
    Wire Size:22 to 8 AWG
    Color:Tan and Red
    Packaging:Box of 100
    Material:Polypropylene/Thermoplastic Elastomer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # T/R+POUCH
    • Color Tan and Red
    • Wire Size 22 to 8 AWG
    Product Overview:
    Tan/red residential wire connector for 22 to 8 AWG in a box.