Cantex EZ08SF Residential Switch/Outlet Box | Graybar Store
Cantex - Residential Switch/Outlet Box - EZ08SF
+ / - Hover over image to Zoom
Other Views

    Residential Switch/Outlet Box

    Manufacturer: Cantex
    Manufacturer #: EZ08SF
    SKU: 25095752
    $1.16
    Checking Pricing
         
    Box Style:Shallow
    Additional Features:Not Fire Rated; UL Category Code QCMZ; UL File No. E98429; UL Listed
    Construction:Old Work
    Color:Grey
    Size:2-3/8 W x 3-1/2 L x 1-1/4 H in
    No. of Gangs:1-Gang
    Depth:1-1/4 in.
    Capacity (Cubic Inch):8.0 cu. in.
    Mounting Type:Flange
    Knockouts:2 in
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ08SF
    • Color Grey
    • Construction Old Work
    • Size 2-3/8 W x 3-1/2 L x 1-1/4 H in
    • Additional Features Not Fire Rated; UL Category Code QCMZ; UL File No. E98429; UL Listed
    • Box Style Shallow
    • Capacity (Cubic Inch) 8.0 cu. in.
    • Depth 1-1/4 in.
    • Knockouts 2 in
    • Mounting Type Flange
    • No. of Gangs 1-Gang
    • Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ Box® Residential Switch/Outlet Box, PVC, Gray, Size: 2-3/8 W x 3-1/2 L x 1-1/4 H in, Box Style: Shallow, Mounting Type: Flange Mount