Cantex EZ48DNU Residential Switch/Outlet Box | Graybar Store
Cantex - Residential Switch/Outlet Box - EZ48DNU
+ / - Hover over image to Zoom
Other Views

    Residential Switch/Outlet Box

    Manufacturer: Cantex
    Manufacturer #: EZ48DNU
    SKU: 25021305
    $2.07
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:(6) Clamps; Bracketed for Steel Stud Installations; Molded Bracket
    Color:Grey
    Size:4 W x 6-11/16 L x 3 D in
    No. of Gangs:2-Gang
    Depth:3 in.
    Capacity (Cubic Inch):48.0 cu. in.
    Mounting Type:Angled Nails
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ48DNU
    • Color Grey
    • Size 4 W x 6-11/16 L x 3 D in
    • Additional Features (6) Clamps; Bracketed for Steel Stud Installations; Molded Bracket
    • Box Style Rectangular
    • Capacity (Cubic Inch) 48.0 cu. in.
    • Depth 3 in.
    • Mounting Type Angled Nails
    • No. of Gangs 2-Gang
    • Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ Box® Residential Switch/Outlet Box, PVC, Gray, Size: 4 W x 6-11/16 L x 3 D in, Box Style: Rectangular, Mounting Type: Angled Nails