Leviton 101-EP Residential Grade Non Grounding, Polarized Straight Blade Plug | Graybar Store
Leviton - Residential Grade Non Grounding, Polarized Straight Blade Plug - 101-EP
+ / - Hover over image to Zoom
Other Views

    Residential Grade Non Grounding, Polarized Straight Blade Plug

    Manufacturer: Leviton
    Manufacturer #: 101-EP
    SKU: 90087688
    $4.02
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Black
    NEMA Rating:NEMA 1-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 101-EP
    • Color Black
    • Amperage 15A
    • Materials Thermoplastic
    • NEMA Rating NEMA 1-15P
    • No. of Poles 2
    • No. of Wires 2
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Residential Grade Non Grounding, Polarized Straight Blade Plug, 15A, 2P2W, 125V, Black, Thermoplastic