Leviton 4937 Residential Grade Grounding Straight Blade Weatherproof Inlet | Graybar Store
Leviton - Residential Grade Grounding Straight Blade Weatherproof Inlet - 4937
+ / - Hover over image to Zoom
Other Views

    Residential Grade Grounding Straight Blade Weatherproof Inlet

    Manufacturer: Leviton
    Manufacturer #: 4937
    SKU: 88156452
    $16.26
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Brown
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4937
    • Color Brown
    • Amperage 15A
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    Residential Grade Grounding Straight Blade Weatherproof Inlet, 15A, 2P3W, 125V, Brown, Thermoplastic