Leviton Residential Grade Grounding Straight Blade Duplex Receptacle With Ears, 8-Hole Quickwire Push-In Wired | Graybar Store
Leviton - Residential Grade Grounding Straight Blade Duplex Receptacle With Ears, 8-Hole Quickwire Push-In Wired
+ / - Hover over image to Zoom
Other Views

    Residential Grade Grounding Straight Blade Duplex Receptacle With Ears, 8-Hole Quickwire Push-In Wired

    Manufacturer: Leviton
         

    Equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.

    • Manufacturer Leviton
    • Ground Grounded
    • Materials Thermoplastic
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    5248-ICP
    88156637
    15A
    125 V
    Ivory
    NEMA 5-15R
    $
    0
    .70
    /
    EA
    88156637
    Amperage
    15A
    Voltage Rating
    125 V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    $
    0
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5248-WCP
    89027428
    15A
    125 V
    White
    NEMA 5-15R
    $
    0
    .74
    /
    EA
    89027428
    Amperage
    15A
    Voltage Rating
    125 V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    $
    0
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156637 SKU, 88156637 ANALYTICS...
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    Price
    $
    0
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89027428 SKU, 89027428 ANALYTICS...
    Color
    White
    NEMA Rating
    NEMA 5-15R
    Price
    $
    0
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available