Cantex EZ18CNG Residential Ceiling Box | Graybar Store
Cantex - Residential Ceiling Box - EZ18CNG
+ / - Hover over image to Zoom
Other Views

    Residential Ceiling Box

    Manufacturer: Cantex
    Manufacturer #: EZ18CNG
    SKU: 25095754
    $1.37
    Checking Pricing
         
    Color:Black
    Size:3.50 x 2.68 in
    Depth:2.68 in.
    Capacity (Cubic Inch):18.0 cu. in.
    Mounting Type:Angled Nails
    Diameter (Inches):3.5 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ18CNG
    • Color Black
    • Size 3.50 x 2.68 in
    • Capacity (Cubic Inch) 18.0 cu. in.
    • Depth 2.68 in.
    • Diameter (Inches) 3.5 in.
    • Mounting Type Angled Nails
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ Box® Residential Ceiling Box, Angled Nails, Black, Depth: 2.68 in, Diameter (Inches): 3.5 in, Size: 3.50 x 2.68 in