Cantex EZ20CHG Residential Ceiling Box | Graybar Store
Cantex - Residential Ceiling Box - EZ20CHG
+ / - Hover over image to Zoom
Other Views

    Residential Ceiling Box

    Manufacturer: Cantex
    Manufacturer #: EZ20CHG
    SKU: 25095751
    $2.32
    Checking Pricing
         
    Color:Black
    Size:3.500 x 2.300 in
    Depth:2.3 in.
    Capacity (Cubic Inch):20.0 cu. in.
    Mounting Type:Angled Nails
    Diameter (Inches):3.5 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ20CHG
    • Color Black
    • Size 3.500 x 2.300 in
    • Capacity (Cubic Inch) 20.0 cu. in.
    • Depth 2.3 in.
    • Diameter (Inches) 3.5 in.
    • Mounting Type Angled Nails
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ Box® Residential Ceiling Box, Angled Nails, Black, Depth: 2.3 in, Diameter (Inches): 3.5 in, Size: 3.500 x 2.300 in