Master Lock 175D Combination Padlock | Graybar Store
Master Lock - Combination Padlock - 175D
+ / - Hover over image to Zoom
Other Views

    Combination Padlock

    Manufacturer: Master Lock
    Manufacturer #: 175D
    SKU: 22038393
    $31.05
    Checking Pricing
         
    Shackle Clearance:1 in
    Lock Type:Padlock
    Color:Brass
    Size:2 W in
    Body Type/Material:Brass
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Master Lock
    • Manufacturer # 175D
    • Color Brass
    • Size 2 W in
    • Body Type Resettable Combination Brass
    • Body Type/Material Brass
    • Lock Type Padlock
    • Shackle Clearance 1 in
    • Material Brass
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Master Lock® Resettable Combination Padlock, Lock Type: Padlock, Resettable Combination Brass, Shackle Clearance: 1 in, Size: 2 W in, Brass