Salisbury 20817 Static Discharge Stick, 6 ft. Cable, 4 ft. Stick | Graybar Store
Salisbury - Static Discharge Stick, 6 ft. Cable, 4 ft. Stick - 20817
+ / - Hover over image to Zoom
Other Views

    Static Discharge Stick, 6 ft. Cable, 4 ft. Stick

    Manufacturer: Salisbury
    Manufacturer #: 20817
    SKU: 25238802
    $580.03
    Checking Pricing
         
    Color:Yellow
    Additional Features:6 ft. Cable, 4 ft. Stick
    Tool Application:Static Discharge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 20817
    • Color Yellow
    • Type Static Discharge Stick
    • Additional Features 6 ft. Cable, 4 ft. Stick
    • Tool Application Static Discharge
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Static discharge stick has a 6-foot 2 AWG cable with a flat jaw bronze serrated ground clamp that has a 1-1/2 inch capacity. Insulated pole is 4 feet long with a 1-1/4 inch diameter.