Bussmann (Eaton) RES Series Class H 600V Non-Current-Limiting Renewable Fuse | Graybar Store
Bussmann (Eaton) - RES Series Class H 600V Non-Current-Limiting Renewable Fuse
+ / - Hover over image to Zoom
Other Views

    RES Series Class H 600V Non-Current-Limiting Renewable Fuse

    Manufacturer: Bussmann (Eaton)
         

    Non-current limiting, renewable 250V (REN) and 600V (RES) class H size fuses are for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renwable type fuses.

    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1.06 Dia x 5.5 L in
    • Fuse Type Class H Size Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Price
    RES-30
    88052988
    30A
    600V
    $
    51
    .94
    /
    EA
    88052988
    Amps
    30A
    Voltage Rating
    600V
    Interrupt Rating
    Element
    Additional Features
    $
    51
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RES-60
    88053001
    60A
    600 V AC
    10 (RMS Symmetrical) kA
    Single
    Sized at the Amp Rating of Non-Inductive Circuits And 300% for Motor Circuits
    $
    72
    .67
    /
    EA
    88053001
    Amps
    60A
    Voltage Rating
    600 V AC
    Interrupt Rating
    10 (RMS Symmetrical) kA
    Element
    Single
    Additional Features
    Sized at the Amp Rating of Non-Inductive Circuits And 300% for Motor Circuits
    $
    72
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052988 SKU, 88052988 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Price
    $
    51
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053001 SKU, 88053001 ANALYTICS...
    Interrupt Rating
    10 (RMS Symmetrical) kA
    Element
    Single
    Additional Features
    Sized at the Amp Rating of Non-Inductive Circuits And 300% for Motor Circuits
    Price
    $
    72
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available