Bussmann (Eaton) RES-30 RES Class H 30A 600V Non Current Limiting Renewable Fuse | Graybar Store
Bussmann (Eaton) - RES Class H 30A 600V Non Current Limiting Renewable Fuse - RES-30
+ / - Hover over image to Zoom
Other Views

    RES Class H 30A 600V Non Current Limiting Renewable Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: RES-30
    SKU: 88052988
    $51.94
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # RES-30
    • Amps 30A
    • Fuse Dimension 1.06 Dia x 5.5 L in
    • Fuse Type Class H Size Fuse
    Product Overview:
    RES Class H 30A 600V non current limiting renewable fuse.
    Non-current limiting renewable 250V (REN) and 600V (RES) Class H fuses and fuse links (250V LKN and 600V LKS) are for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.