3M 5005-5 Replenishment Decal | Graybar Store
3M - Replenishment Decal - 5005-5
+ / - Hover over image to Zoom
Other Views

    Replenishment Decal

    Manufacturer: 3M
    Manufacturer #: 5005-5
    SKU: 88177602
    $0.17
    Checking Pricing
         
    Color:Black on Orange
    Legend:5
    Length:1-1/2 in.
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5005-5
    • Color Black on Orange
    • Legend 5
    • Length 1-1/2 in.
    • Width (Inches) 1
    • Country of Origin US - USA
    Product Overview:
    Scotchlite™ Replenishment Decal, Length: 1-1/2 in, Width Inches: 1 in, Black/Orange, Legend: 5