Hubbell Wiring Device - Kellems HBLDS3RS Replacement Switch | Graybar Store
Hubbell Wiring Device - Kellems - Replacement Switch - HBLDS3RS
+ / - Hover over image to Zoom
Other Views

    Replacement Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS3RS
    SKU: 99858170
    $88.84
    Checking Pricing
         
    NEMA Rating:NEMA 4/4X/12K
    Amperage Rating:30 A
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS3RS
    • Amperage Rating 30 A
    • NEMA Rating NEMA 4/4X/12K
    Product Overview:
    Twist-Lock® HBL Replacement Switch, Amperage Rating: 30 A, Voltage Rating: 600 V, NEMA 4; 12K; 4X