Crouse Hinds (Eaton) SW5 Replacement Switch | Graybar Store
Crouse Hinds (Eaton) - Replacement Switch - SW5
+ / - Hover over image to Zoom
Other Views

    Replacement Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SW5
    SKU: 88074747
    $213.31
    Checking Pricing
         
    Use With:EDS Enclosures
    Voltage (Volts):120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SW5
    • Voltage (Volts) 120/277
    • Type Replacement Switch
    Product Overview:
    Snap Switch, 1 Pole, SW Series, Current Rating 20A.