Square D (Schneider Electric) 9422TC33 Replacement/Refrofit Fuse Clip Kit | Graybar Store
Square D (Schneider Electric) - Replacement/Refrofit Fuse Clip Kit - 9422TC33
+ / - Hover over image to Zoom
Other Views

    Replacement/Refrofit Fuse Clip Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422TC33
    SKU: 96073748
    $87.01
    Checking Pricing
         
    Voltage Rating:600 V AC
    NEMA Rating:1; 4; 12
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422TC33
    • Amperage Rating 30 A
    • NEMA Rating 1; 4; 12
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 9422 Replacement/Refrofit Fuse Clip Kit, Amperage Rating: 30 A, Voltage Rating: 600 V AC, NEMA Rating: 1; 4; 12