Crouse Hinds (Eaton) EV60 Replacement Receptacle, Medium Base | Graybar Store
Crouse Hinds (Eaton) - Replacement Receptacle, Medium Base - EV60
+ / - Hover over image to Zoom
Other Views

    Replacement Receptacle, Medium Base

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EV60
    SKU: 88071661
    $90.76
    Checking Pricing
         
    Use With:EV Series 102/104
    Material:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EV60
    • Material Ceramic
    • Use With EV Series 102/104
    Product Overview:
    Ceramic replacement luminaire socket with medium base for use on EV 102/104 series.
    • 300W Lamp wattage
    • Luminaire size: 100W A-19 through 300W PS-25