Hubbell Wiring Device - Kellems HBL52CM66C Replacement Plug | Graybar Store
Hubbell Wiring Device - Kellems - Replacement Plug - HBL52CM66C
+ / - Hover over image to Zoom
Other Views

    Replacement Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL52CM66C
    SKU: 88127127
    $15.80
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL52CM66C
    • Color Yellow
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Insulgrip® Series Replacement Plug, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 125 V, Yellow, Nylon