Ideal Industries 35-397 Replacement Pilot Drill for Hole Saw Arbors | Graybar Store
Ideal Industries - Replacement Pilot Drill for Hole Saw Arbors - 35-397
+ / - Hover over image to Zoom
Other Views

    Replacement Pilot Drill for Hole Saw Arbors

    Manufacturer: Ideal Industries
    Manufacturer #: 35-397
    SKU: 88135274
    $7.03
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):4-1/2
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-397
    • Chuck Size 1/4 in.
    • Materials Steel
    • Overall Length (Inches) 4-1/2
    • Point Type Split Point
    • For Use With 35-391, 35-393, 35-394, 35-395
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-1/2 x 1/4 inch dia hole saw arbor replacement pilot drill bit.
    • Split point pilot drills start on contact for faster penetration and less walking
    • Fits arbors 35-391, 35-393, 35-394, and 35-395
    • Durable steel construction