Square D (Schneider Electric) 9065SDO12 Replacement Melting Alloy Overload Relay 600V, 90A, 3P, NEMA Size 3 | Graybar Store
Square D (Schneider Electric) - Replacement Melting Alloy Overload Relay 600V, 90A, 3P, NEMA Size 3 - 9065SDO12
+ / - Hover over image to Zoom
Other Views

    Replacement Melting Alloy Overload Relay 600V, 90A, 3P, NEMA Size 3

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9065SDO12
    SKU: 88249932
    $290.31
    Checking Pricing
         
    Poles:3
    Voltage Rating:600
    Amperage Rating:90
    Size:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9065SDO12
    • Size 3
    • Amperage Rating 90
    • Poles 3
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Replacement melting alloy 90A, 3-Pole, NEMA size 3 overload relay for Square D Class 8536 starters.