Square D (Schneider Electric) 9065SDO8 Replacement Melting Alloy Overload Relay 600V, 45A, 3-5P, NEMA Size 2 | Graybar Store
Square D (Schneider Electric) - Replacement Melting Alloy Overload Relay 600V, 45A, 3-5P, NEMA Size 2 - 9065SDO8
+ / - Hover over image to Zoom
Other Views

    Replacement Melting Alloy Overload Relay 600V, 45A, 3-5P, NEMA Size 2

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9065SDO8
    SKU: 88249941
    $227.57
    Checking Pricing
         
    Poles:3-5
    Voltage Rating:600
    Amperage Rating:45
    Size:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9065SDO8
    • Size 2
    • Amperage Rating 45
    • Poles 3-5
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Replacement melting alloy 45A, 3-5-Pole, NEMA size 2 overload relay for Square D Class 8536 starters.