Square D (Schneider Electric) 9065SDO5 Replacement Melting Alloy Overload Relay 600V, 27A, 3-5P, NEMA Size 00, 0 and 1 | Graybar Store
Square D (Schneider Electric) - Replacement Melting Alloy Overload Relay 600V, 27A, 3-5P, NEMA Size 00, 0 and 1 - 9065SDO5
+ / - Hover over image to Zoom
Other Views

    Replacement Melting Alloy Overload Relay 600V, 27A, 3-5P, NEMA Size 00, 0 and 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9065SDO5
    SKU: 88249936
    $163.86
    Checking Pricing
         
    Poles:3-5
    Voltage Rating:600
    Amperage Rating:27
    Size:00, 0 and 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9065SDO5
    • Size 00, 0 and 1
    • Amperage Rating 27
    • Poles 3-5
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Replacement melting alloy 27A, 3-5-Pole, NEMA size 00,0 and 1 overload relay for Square D Class 8536 starters.