Square D (Schneider Electric) 9065SDO15 Replacement Melting Alloy Overload Relay 600V, 135A, 3P, NEMA Size 4 | Graybar Store
Square D (Schneider Electric) - Replacement Melting Alloy Overload Relay 600V, 135A, 3P, NEMA Size 4 - 9065SDO15
+ / - Hover over image to Zoom
Other Views

    Replacement Melting Alloy Overload Relay 600V, 135A, 3P, NEMA Size 4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9065SDO15
    SKU: 88249933
    $455.24
    Checking Pricing
         
    Poles:3
    Voltage Rating:600
    Amperage Rating:135
    Size:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9065SDO15
    • Size 4
    • Amperage Rating 135
    • Poles 3
    • Voltage Rating 600
    • Country of Origin 99 - Multiple
    Product Overview:
    Replacement melting alloy 135A, 3-Pole, NEMA size 4 overload relay for Square D Class 8536 starters.