Square D (Schneider Electric) 3109140057 Replacement Magnetic Coil for 480V NEMA 3 and 4 Starters and Contactors | Graybar Store
Square D (Schneider Electric) - Replacement Magnetic Coil for 480V NEMA 3 and 4 Starters and Contactors - 3109140057
+ / - Hover over image to Zoom
Other Views

    Replacement Magnetic Coil for 480V NEMA 3 and 4 Starters and Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3109140057
    SKU: 88244156
    $364.29
    Checking Pricing
         
    Voltage Rating:480
    NEMA Starter Size:3 and 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3109140057
    • NEMA Starter Size 3 and 4
    • For Use With NEMA Magnetic Starters and Contactors
    • Voltage Rating 480
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Replacement 480V magnetic coil for use with NEMA starter size 3 and 4.
    • Type: AC