Square D (Schneider Electric) 3104140052 Replacement Magnetic Coil for 277V NEMA Starters and Contactors | Graybar Store
Square D (Schneider Electric) - Replacement Magnetic Coil for 277V NEMA Starters and Contactors - 3104140052
+ / - Hover over image to Zoom
Other Views

    Replacement Magnetic Coil for 277V NEMA Starters and Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3104140052
    SKU: 88244089
    $140.53
    Checking Pricing
         
    Voltage Rating:277
    NEMA Starter Size:00, 0, 1 and 1P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3104140052
    • NEMA Starter Size 00, 0, 1 and 1P
    • For Use With NEMA Magnetic Starters and Contactors
    • Voltage Rating 277
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Replacement magnetic coil 277V for use with NEMA starter size 00, 0, 1 and 1P.
    • Type: AC