Square D (Schneider Electric) 3106340916 Replacement Magnetic Coil for 24V NEMA 2 and 3 Starters and Contactors | Graybar Store
Square D (Schneider Electric) - Replacement Magnetic Coil for 24V NEMA 2 and 3 Starters and Contactors - 3106340916
+ / - Hover over image to Zoom
Other Views

    Replacement Magnetic Coil for 24V NEMA 2 and 3 Starters and Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3106340916
    SKU: 88244108
    $150.92
    Checking Pricing
         
    Voltage Rating:24
    NEMA Starter Size:2 and 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3106340916
    • NEMA Starter Size 2 and 3
    • For Use With NEMA Magnetic Starters and Contactors
    • Voltage Rating 24
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Replacement 24V magnetic coil for use with NEMA starter size 2 and 3.
    • Type: AC