Square D (Schneider Electric) 3107440047 Replacement Magnetic Coil, 220V, NEMA 3 Starters and Contactors | Graybar Store
Square D (Schneider Electric) - Replacement Magnetic Coil, 220V, NEMA 3 Starters and Contactors - 3107440047
+ / - Hover over image to Zoom
Other Views

    Replacement Magnetic Coil, 220V, NEMA 3 Starters and Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3107440047
    SKU: 88244144
    $364.29
    Checking Pricing
         
    Voltage Rating:220
    NEMA Starter Size:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3107440047
    • NEMA Starter Size 3
    • For Use With NEMA Magnetic Starters and Contactors
    • Voltage Rating 220
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Replacement 220V magnetic coil for use with NEMA starter size 3.
    • Type: AC
    • Screw Clamp Connection
    • Direct Mounting
    • 2 & 3 Pole configurations, Type DPA12, SE, SQ, & SYD138