Federal Signal K8107A130 Replacement lamp for Litestak® status indicators | Graybar Store
Federal Signal - Replacement lamp for Litestak® status indicators - K8107A130
+ / - Hover over image to Zoom
Other Views

    Replacement lamp for Litestak® status indicators

    Manufacturer: Federal Signal
    Manufacturer #: K8107A130
    SKU: 97213144
    $170.51
    Checking Pricing
         
    Color:Clear
    Voltage Rating:120
    Use With:371L lights
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # K8107A130
    • Color Clear
    • Use With 371L lights
    • Voltage Rating 120
    • SAP Material Type ZSTD
    Product Overview:
    Clear 120V replacement lamp for Model 371L indicator lights.