Square D (Schneider Electric) 6508805212 Replacement Lamp, 30mm Pushbuttons, Series K/SK/KX | Graybar Store
Square D (Schneider Electric) - Replacement Lamp, 30mm Pushbuttons, Series K/SK/KX - 6508805212
+ / - Hover over image to Zoom
Other Views

    Replacement Lamp, 30mm Pushbuttons, Series K/SK/KX

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 6508805212
    SKU: 22118290
    $46.15
    Checking Pricing
         
    Voltage Rating:24 to 28 V AC/V DC
    Color:Green
    Use With:Types K, SK, and KX Control Units
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 6508805212
    • Color Green
    • Type Lamp
    • Base Type BA9s
    • Use With Types K, SK, and KX Control Units
    • Voltage Rating 24 to 28 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Harmony™ Bulb, Voltage Rating: 24 to 28 V AC/V DC, Green