Square D (Schneider Electric) Replacement Lamp, 30mm Pushbuttons, Series K/SK/KX | Graybar Store
Square D (Schneider Electric) - Replacement Lamp, 30mm Pushbuttons, Series K/SK/KX
+ / - Hover over image to Zoom
Other Views

    Replacement Lamp, 30mm Pushbuttons, Series K/SK/KX

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Type Lamp
    • Base Type BA9s
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Use With
    Price
    6508805210
    22118288
    Super Bright LED Bulb
    120 V AC
    Red
    $
    46
    .15
    /
    EA
    22118288
    Additional Features
    Super Bright LED Bulb
    Voltage Rating
    120 V AC
    Color
    Red
    Use With
    $
    46
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6508805212
    22118290
    24 to 28 V AC/V DC
    Green
    Types K, SK, and KX Control Units
    $
    46
    .15
    /
    EA
    22118290
    Additional Features
    Voltage Rating
    24 to 28 V AC/V DC
    Color
    Green
    Use With
    Types K, SK, and KX Control Units
    $
    46
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6508805214
    22118292
    28 V
    White
    Types K, SK, and KX Control Units
    $
    46
    .15
    /
    EA
    22118292
    Additional Features
    Voltage Rating
    28 V
    Color
    White
    Use With
    Types K, SK, and KX Control Units
    $
    46
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22118288 SKU, 22118288 ANALYTICS...
    Color
    Red
    Use With
    Price
    $
    46
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22118290 SKU, 22118290 ANALYTICS...
    Color
    Green
    Use With
    Types K, SK, and KX Control Units
    Price
    $
    46
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22118292 SKU, 22118292 ANALYTICS...
    Color
    White
    Use With
    Types K, SK, and KX Control Units
    Price
    $
    46
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available