Federal Signal K8107181A Replacement Lamp, 120 Vac, Model 400R Audible/Visual Signals | Graybar Store
Federal Signal - Replacement Lamp, 120 Vac, Model 400R Audible/Visual Signals - K8107181A
+ / - Hover over image to Zoom
Other Views

    Replacement Lamp, 120 Vac, Model 400R Audible/Visual Signals

    Manufacturer: Federal Signal
    Manufacturer #: K8107181A
    SKU: 99511218
    $21.95
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:25 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # K8107181A
    • Base Type Medium
    • Wattage 25 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    Incandescent Lamp, Voltage Rating: 120 V, Wattage: 25 W