Klein Tools 89 Replacement Klein-Koat® Tenite Plier Handle | Graybar Store
Klein Tools - Replacement Klein-Koat® Tenite Plier Handle - 89
+ / - Hover over image to Zoom
Other Views

    Replacement Klein-Koat® Tenite Plier Handle

    Manufacturer: Klein Tools
    Manufacturer #: 89
    SKU: 88153974
    $9.73
    Checking Pricing
         
    Tool Application:8 to 9 Inch Long Pliers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 89
    • Handle Color Maroon
    • Handle Material Tenite Plastic
    • Tool Application 8 to 9 Inch Long Pliers
    Product Overview:
    Replacement Klein-Koat® plier handles for 8 to 9 inch long pliers
    • Made from Tenite plastic for a comfortable and slip-resistant grip
    • Color: Maroon
    • Fit Pliers: 8-Inch-9-Inch (203mm-229mm) long
    • Weight: 0.10-Pound
    • NOT insulated; Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock