Edwards Signaling 50LMP-40W Replacement Incandescent Lamp | Graybar Store
Edwards Signaling - Replacement Incandescent Lamp - 50LMP-40W
+ / - Hover over image to Zoom
Other Views

    Replacement Incandescent Lamp

    Manufacturer: Edwards Signaling
    Manufacturer #: 50LMP-40W
    SKU: 95015472
    $46.19
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:40 W
    Initial Lumens:189 Lumens
    Rated Life (Hour):700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 50LMP-40W
    • Initial Lumens 189 Lumens
    • Rated Life (Hour) 700
    • Wattage 40 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Replacement Incandescent Lamp, Voltage Rating: 120 V, Wattage: 40 W, Initial Lumens: 189 Lumens