Molex 40-9100 Replacement Cover | Graybar Store
Molex - Replacement Cover - 40-9100
+ / - Hover over image to Zoom
Other Views

    Replacement Cover

    Manufacturer: Molex
    Manufacturer #: 40-9100
    SKU: 25231884
    $43.34
    Checking Pricing
         
    Opening:(1) Duplex Receptacle
    Color:Yellow
    Shape:Rectangular
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 40-9100
    • Color Yellow
    • Opening (1) Duplex Receptacle
    • Shape Rectangular
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite® Replacement Cover, Polycarbonate, Shape: Rectangular, Opening: (1) Duplex Receptacle