Arlington DBVC Replacement Cover | Graybar Store
Arlington - Replacement Cover - DBVC
+ / - Hover over image to Zoom
Other Views

    Replacement Cover

    Manufacturer: Arlington
    Manufacturer #: DBVC
    SKU: 25203650
    $5.42
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Vertical
    Opening:Blank
    Additional Features:UV Rated Plastic for Long Outdoor Life
    Color:Transparent
    Size:5.65 H x 3.42 W x 0.37 D in
    Depth:0.37 in.
    Packaging:10 per Pack
    Use With:Outdoor 15 or 20 A Receptacles
    Mounting Type:Screw Mount
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVC
    • Color Transparent
    • Size 5.65 H x 3.42 W x 0.37 D in
    • Additional Features UV Rated Plastic for Long Outdoor Life
    • Depth 0.37 in.
    • Materials UV-Rated Plastic
    • Mounting Position Vertical
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening Blank
    • Material Plastic
    • Packaging 10 per Pack
    • Use With Outdoor 15 or 20 A Receptacles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    InBox™ Replacement Cover, Transparent, No. of Gangs: 1, Mounting Type: Screw Mount, Blank, Plastic