Greenlee 696 Replacement Casters | Graybar Store
Greenlee - Replacement Casters - 696
+ / - Hover over image to Zoom
Other Views

    Replacement Casters

    Manufacturer: Greenlee
    Manufacturer #: 696
    SKU: 88121327
    $110.95
    Checking Pricing
         
    Capacity:1600 lbs.
    Kit Includes:(16) 3/8-16 X 1 IN Self-Threading Mounting Screws
    Additional Features:2 Rigid, 2 Swivel
    Diameter (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 696
    • Additional Features 2 Rigid, 2 Swivel
    • Capacity 1600 lbs.
    • Diameter (Inches) 4 in.
    • Kit Includes (16) 3/8-16 X 1 IN Self-Threading Mounting Screws
    • Materials Polyolefin-Injected Molded Hard
    • SKU Spec Sheet
      696 Specification Sheet
      696 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Caster, Rigid, Swivel, 4 Inch Dia Designated Size, 5-5/8 Inch H Overall Size, Set Content 2 Nos - Fixed Caster, 2 Nos - Swivel Caster, Tread Size 2 Inch, Maximum Load Rating 400 Lb, Shipping Weight 13 Lb