Greenlee 603 Replacement Casters | Graybar Store
Greenlee - Replacement Casters - 603
+ / - Hover over image to Zoom
Other Views

    Replacement Casters

    Manufacturer: Greenlee
    Manufacturer #: 603
    SKU: 88121215
    $139.29
    Checking Pricing
         
    Capacity:2000 lbs.
    Kit Includes:(16) 3/8-16 X 1 IN Self-Threading Mounting Screws
    Additional Features:2 Rigid, 2 Swivel
    Diameter (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 603
    • Additional Features 2 Rigid, 2 Swivel
    • Capacity 2000 lbs.
    • Diameter (Inches) 6 in.
    • Kit Includes (16) 3/8-16 X 1 IN Self-Threading Mounting Screws
    • Materials Polyolefin-Injected Molded Hard
    • SKU Spec Sheet
      603 Specification Sheet
      603 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Caster, 603, Greenlee Inc, Caster