Greenlee 503 Replacement Casters | Graybar Store
Greenlee - Replacement Casters - 503
+ / - Hover over image to Zoom
Other Views

    Replacement Casters

    Manufacturer: Greenlee
    Manufacturer #: 503
    SKU: 88121169
    $147.99
    Checking Pricing
         
    Capacity:2000 lbs.
    Kit Includes:(16) 3/8-16 X 1 IN Self-Threading Mounting Screws
    Additional Features:4 Swivel
    Diameter (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 503
    • Additional Features 4 Swivel
    • Capacity 2000 lbs.
    • Diameter (Inches) 6 in.
    • Kit Includes (16) 3/8-16 X 1 IN Self-Threading Mounting Screws
    • Materials Polyolefin-Injected Molded Hard
    • SKU Spec Sheet
      503 Specification Sheet
      503 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Caster, Plate, (4) Swivel, (16) 3/8-16 TPI x 1 in. L Self Threading Mounting Screw Set, Number of Pieces 20, 6 Inch Wheel Dia., Stain/Chemical Resistant Polyolefin Injection Molded Hard Rubber Wheel, 500 Lb Load Rating, Application Storage Box