Greenlee 9953-13 Replacement Bits, 4 pc. | Graybar Store
Greenlee - Replacement Bits, 4 pc. - 9953-13
+ / - Hover over image to Zoom
Other Views

    Replacement Bits, 4 pc.

    Manufacturer: Greenlee
    Manufacturer #: 9953-13
    SKU: 25087818
    $5.61
    Checking Pricing
         
    No. of Pieces:4
    Tip Style:Flat-Tip and Phillips
    Tip Size:No. 1, No. 2 Phillips, 3/16 in. and 1/4 in. Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9953-13
    • Materials Hardened Steel
    • No. of Pieces 4
    • Tip Size No. 1, No. 2 Phillips, 3/16 in. and 1/4 in. Slotted
    • Tip Style Flat-Tip and Phillips
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Screwdriver Bit Set, Combination Screwdriver Set, Greenlee Brand, Screwdriver Size 3/16, 1/4 Inch Flat-Tip, NO.1, NO.2 Phillips, 5/16 Inch, 1/4 Inch Hex